Shop All Wall Plates
American Imaginations
Rectangle White Electrical Receptacle Plate Plastic
Mfr # AI-37072
Zoro # G510652284
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 0.5 in
- Weight 0.5 lbs
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37072
- Zoro # G510652284
- UPC # 627622370726
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
Includes | Electrical Receptacle Plate |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in white color. DISCOVER THE PRACTICALITY OF A WHITE PLASTIC SINGLE OUTLET, DESIGNED TO MEET YOUR ELECTRICAL NEEDS. CRAFTED FROM DURABLE PLASTIC MATERIAL, THIS OUTLET PROVIDES A RELIABLE POWER SOURCE FOR YOUR DEVICES. ITS CLEAN WHITE FINISH COMPLEMENTS A RANGE OF INTERIOR DESIGNS, MAKING IT A VERSATILE ADDITION TO ANY SPACE. WITH EASY INSTALLATION AND A STURDY BUILD, THIS SINGLE OUTLET OFFERS BOTH CONVENIENCE AND FUNCTIONALITY. ELEVATE YOUR ELECTRICAL ACCESS WITH THE SIMPLICITY AND RELIABILITY OF THIS WHITE PLASTIC SINGLE OUTLET. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 5021-BSS Panel Mount AGC/MDL Fuse Holder (5021-BSS)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- American Imaginations Wall Plates