Shop All Low Voltage Thermostats
American Imaginations
Rectangle White Double Pole Baseboard Mounted Thermostat Kit Stainless Steel
Mfr # AI-37357
Zoro # G310805187
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Includes Double Pole Baseboard Mounted Thermostat Kit
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37357
- Zoro # G310805187
- UPC # 627622373574
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Mounting Type | Wall Mount |
Color | White |
Includes | Double Pole Baseboard Mounted Thermostat Kit |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x double pole baseboard mounted thermostat kit in white color. THIS DEVICE IS TAILORED FOR USE WITH BASEBOARD HEATERS AND BOASTS A ROBUST ELECTRICAL RATING OF 17A AT 120-240V, MAKING IT WELL-SUITED FOR DEMANDING HEATING APPLICATIONS. ITS OPERATION IS CONFIGURED AS A DOUBLE POLE, PROVIDING PRECISE CONTROL AND SAFETY FOR YOUR HEATING SYSTEM. THIS SPECIALIZED DESIGN ENSURES EFFICIENT AND RELIABLE PERFORMANCE, MEETING THE UNIQUE REQUIREMENTS OF BASEBOARD HEATER INSTALLATIONS. This double pole baseboard mounted thermostat kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This double pole baseboard mounted thermostat kit is made with stainless steel. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT400025)
- AIR VENT Foundation Vent 16X8Dmpr (86159)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- HONEYWELL HOME Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T8034N1007)
- GOODMAN Ot18-60A Outdoor Thermostat Kit (OT18-60A)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 1 C, Hardwired, 24VAC (1E56N-444)
- EMERSON Blue Series 2 Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC (1F86EZ-0251)
- NORDYNE 632493R Pressure Switch 0.60 C (632493R)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- American Imaginations Low Voltage Thermostats