Shop All Low Voltage Thermostats
American Imaginations
Rectangle White Digital Thermostat Plastic
Mfr # AI-37323
Zoro # G610535500
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37323
- Zoro # G610535500
- UPC # 627622373239
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 24V |
Mounting Type | Wall Mount |
Color | White |
Includes | Digital Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. DIGITAL PROGRAMMABLE LOW VOLTAGE THERMOSTAT TAILORED FOR HEATING AND COOLING NEEDS, ACCOMMODATING A SINGLE PROGRAM WITH 4 PERIODS PER DAY. COMPATIBLE WITH 24V HEATING AND AIR CONDITIONING SYSTEMS. This digital thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Restrictor, In Line (14002913-002/U)
- UNI-RAM Uni-ram 102-8125 Primary Mesh Filter Bag (URM-102-8125)
- SCOTSMAN Anti Microbial Wand (ADS-AB6)
- MASTERCOOL Bottle Vacuum Pump Oil, 32 Oz. (90032-6)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- HONEYWELL T822K1018 24V 2-Wire Mercury (T822K1018)
- LUX Programmable / Non-Programmable Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Wall Mount (P722U)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (1E30N-910)
- YORK Thermostat, 1Heat/1Cool Stage, Non-Program (S1-THEC11NY)
- IO HVAC CONTROLS Heating Thermostat, 50 deg. (IO-TS50)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1291)
- American Imaginations Thermostats