Shop All Low Voltage Thermostats
American Imaginations
Rectangle White Digital Thermostat Plastic
Mfr # AI-37322
Zoro # G410535458
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37322
- Zoro # G410535458
- UPC # 627622373222
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 24V |
Mounting Type | Wall Mount |
Color | White |
Includes | Digital Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. PROGRAMMABLE LOW VOLTAGE THERMOSTAT DESIGNED FOR BOTH HEATING AND COOLING, FEATURING A DIGITAL INTERFACE WITH 5 BY 2 DAY PROGRAMMING CAPABILITIES, ALLOWING SEPARATE WEEKDAY AND WEEKEND PROGRAMS. COMPATIBLE WITH 24V HEATING AND AIR CONDITIONING SYSTEMS, OFFERING 4 PROGRAM SETTINGS PER DAY. This digital thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Ceiling Heater, 120VAC, 750W (54UD18)
- JOHNSON CONTROLS Va-7150-1001 24V On-Off/Floating (VA-7150-10)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT (102-003NL)
- HONEYWELL Home 7-Day Programmable White Digital Thermostat (RTH6580WF1001/W1)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH1210DH1001)
- HONEYWELL Home 5-1-1 Day Programmable White Digital Thermostat (RTH2410B1019)
- WHITE-RODGERS 1F87U-42Wf 24V Wifi Sensi (1F87U-42WF)
- HONEYWELL Smart Thermostat, LCD Display (RCHT9510WFW2001/W)
- WHITE-RODGERS 1C26-101 24V Heat/Cool Snap (1C26-101)
- WHITE-RODGERS 1F56N-444 24V/Millivolt 2 Or 3 (1F56N-444)
- American Imaginations Low Voltage Thermostats