Shop All Low Voltage Thermostats
American Imaginations
Rectangle White Digital Thermostat Plastic
Mfr # AI-37319
Zoro # G610535531
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Includes Digital Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37319
- Zoro # G610535531
- UPC # 627622373192
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 24V |
Mounting Type | Wall Mount |
Color | White |
Includes | Digital Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. THE ELECTRONIC LOW VOLT THERMOSTAT IS EQUIPPED FOR BOTH HEATING AND COOLING FUNCTIONS, FEATURING A DIGITAL INTERFACE FOR PRECISE CONTROL. ITS DIGITAL DISPLAY ENSURES ACCURATE TEMPERATURE MONITORING AND ADJUSTMENTS. This digital thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20/30VAC (TH1100DV1000)
- CARRIER Limit Switch 350F M/R Limit Switch (HH18HA495)
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In (3FKF3)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- HONEYWELL Yth6320R1023 24V Wireless Zoning (YTH6320R10)
- NORDYNE 632493R Pressure Switch 0.60 C (632493R)
- PYROTENAX 20-120C 125/250V-Ac Thermostat (4395W)
- HONEYWELL Home 5-2 Day Programmable White Digital Thermostat (RTH6360D1002)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation White (T3017US)
- WHITE-RODGERS 1F95-1277 24V/Millivolt 2 Or 3 (1F95-1277)
- GLOBAL INDUSTRIAL 24V Non-Programmable Thermostat, Heat or Cool Only (246111)
- American Imaginations Low Voltage Thermostats