Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Rectangle White Carbon Monoxide Alarm Plastic
Mfr # AI-37086
Zoro # G010835903
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carbon Monoxide Alarm
- Fabric Weight 0.5 lbs
- Length 0.5 in
- For Use With Residential/Non-Residential
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37086
- Zoro # G010835903
- UPC # 627622370863
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Length | 0.5 in |
Details
Includes | Carbon Monoxide Alarm |
Fabric Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Material | Plastic |
Sign Shape | Rectangle |
Color | White |
Mounting Style | Wall Mount |
Description
THIS PRODUCT INCLUDES: 1x carbon monoxide alarm in white color. INTRODUCING WORRY-FREE ATTRIBUTES, THE CARBON MONOXIDE ALARM IS EQUIPPED WITH PRACTICAL FEATURES. IT INCLUDES A BUILT-IN BATTERY AND EMPLOYS AN ELECTROCHEMICAL SENSOR FOR ACCURATE DETECTION. THE ALARM IS RECOMMENDED FOR INSTALLATION IN PROXIMITY TO SLEEPING AREAS AND AT LEAST ONE PER FLOOR IN YOUR HOME, ENSURING COMPREHENSIVE PROTECTION. ONE OF ITS PROMINENT ADVANTAGES IS ITS WORRY-FREE NATURE, AS THE BATTERY HAS A LIFESPAN OF 10 YEARS AND DOESNT REQUIRE REPLACEMENT. WITH THESE FEATURES, THE CARBON MONOXIDE ALARM STANDS AS A DEPENDABLE AND LONG-LASTING SOLUTION FOR MAINTAINING SAFETY WITHIN YOUR LIVING SPACE. This carbon monoxide alarm features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This carbon monoxide alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- CONDOR Leather Drivers Gloves, Cowhide, XS, PR (5AJ33)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 110)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC700VB)
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- BRK Smoke and Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010LBLV)
- American Imaginations Carbon Monoxide and Smoke Detectors