Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Rectangle White Carbon Monoxide Alarm Plastic
Mfr # AI-36957
Zoro # G910835928
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Carbon Monoxide Alarm
- Material Plastic
- Mounting Style Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36957
- Zoro # G910835928
- UPC # 627622369577
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Carbon Monoxide Alarm |
Material | Plastic |
Mounting Style | Wall Mount |
Sign Shape | Rectangle |
Fabric Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Color | White |
Voltage | 120V |
Description
THIS PRODUCT INCLUDES: 1x carbon monoxide alarm in white color. THE 120V AC CARBON MONOXIDE CO ALARM WITH BATTERY BACK-UP IS EQUIPPED WITH A PLUG-IN DESIGN AND UTILIZES AN ELECTROCHEMICAL SENSOR. IT EASILY CONNECTS TO ANY AC WALL OUTLET AND FEATURES A CONVENIENT TEST-RESET BUTTON THAT ALLOWS YOU TO TEST THE ALARMS FUNCTIONALITY AND SILENCE-RESET IT AS NEEDED. THE ALARM ALSO COMES WITH A BATTERY BACK-UP FEATURE FOR UNINTERRUPTED PROTECTION. SIMPLY PLUG IT IN, USE THE TEST-RESET BUTTON FOR CHECKING AND MANAGING THE ALARM, AND ENJOY THE ADDED SECURITY OF THE BATTERY BACK-UP. This carbon monoxide alarm features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This carbon monoxide alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- XTRALIS Vesda-E Vea-40 Aspirating Smoke Detector (VEA-040-A10)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BL)
- FIRST ALERT BATRY OPRTD SMK&CO ALARM (1039839)
- American Imaginations Carbon Monoxide and Smoke Detectors