Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic
Mfr # AI-37069
Zoro # G010822835
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes 3 In 1 CO Propane Natural Gas Alarm
- Length 0.5 in
- For Use With Residential/Non-Residential
- Mounting Style Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37069
- Zoro # G010822835
- UPC # 627622370696
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | 3 In 1 CO Propane Natural Gas Alarm |
For Use With | Residential/Non-Residential |
Mounting Style | Wall Mount |
Color | White |
Sign Shape | Rectangle |
Fabric Weight | 0.5 lbs |
Voltage | 120V |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x 3 in 1 co propane natural gas alarm in white color. PRESENTING THE 3-IN-1 CO, PROPANE, AND NATURAL GAS ALARM IN AN ELEGANT WHITE FINISH, DESIGNED TO ENHANCE SAFETY IN YOUR SURROUNDINGS. THIS ALARM IS POWERED BY A 120V CONNECTION AND BOASTS A RANGE OF FEATURES TO ENSURE COMPREHENSIVE PROTECTION. IT COMES WITH A 9V BATTERY INCLUDED, ENSURING OPERATIONAL READINESS RIGHT OUT OF THE BOX. THIS ALARM OFFERS A COMPREHENSIVE SOLUTION FOR SAFEGUARDING AGAINST CARBON MONOXIDE AND GAS LEAKS BY DETECTING THREE DISTINCT TYPES OF DANGER. THE MULTI-GAS DIGITAL READ-OUT NOT ONLY DISPLAYS PRECISE CO LEVELS BUT ALSO IDENTIFIES THE PRESENCE OF OTHER GASES. DESIGNED FOR EASY INSTALLATION, IT CAN BE EFFORTLESSLY PLUGGED INTO ANY AC WALL OUTLET. THE INCLUDED BATTERY BACKUP GUARANTEES UNINTERRUPTED SAFEGUARDING EVEN DURING POWER OUTAGES. THE PEAK LEVEL MEMORY FUNCTION ALLOWS YOU TO REVIEW THE HIGHEST RECORDED CO LEVEL FOR REFERENCE. ADDITIONALLY, THE TEST RESET BUTTON SERVES THE DUAL PURPOSE OF TESTING THE ALARMS CIRCUITRY AND RESETTING IT AS NEEDED. This 3 in 1 co propane natural gas alarm features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This 3 in 1 co propane natural gas alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W806)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BR)
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BL)
- American Imaginations Fire Protection