Shop All Shower & Bathtub Parts
American Imaginations
Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Stainless Steel Color
Mfr # AI-34371
Zoro # G101022847
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 7.87
- Weight 30
- Depth 20
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34371
- Zoro # G101022847
- UPC # 627622343713
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width | 7.87 |
Depth | 20 |
Height | 47 |
Width Group | 0-in. - 9-in. |
Details
Item | Shower Panel |
Finish | Stainless Steel |
Weight | 30 |
Material | Stainless Steel |
Color | Stainless Steel |
Install Type | Wall Mount |
Hardware Color | Stainless Steel |
Certification | CUPC |
Includes Drains | No |
Shape | Rectangle |
Style | Modern |
Description
It features a rectangle shape. This shower panel is designed to be installed as a wall mount shower panel. It is constructed with stainless steel. This shower panel comes with a stainless steel finish in Stainless Steel color. This modern shower panel product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-2R)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/EPDM (WCV1400E)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-SN)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-2BZ)
- KOHLER 1387361 Threshold 60 (1387362-01-BDX)
- American Imaginations Shower & Bathtub Parts