Shop All Shower & Bathtub Parts
American Imaginations
Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Black Color
Mfr # AI-34360
Zoro # G301024306
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Color Black
- Width 7.87
- Depth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34360
- Zoro # G301024306
- UPC # 627622343607
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width | 7.87 |
Depth | 10 |
Height | 52 |
Width Group | 0-in. - 9-in. |
Details
Item | Shower Panel |
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Black |
Weight | 30 |
Certification | CUPC |
Install Type | Wall Mount |
Style | Modern |
Hardware Color | Black |
Shape | Rectangle |
Description
It features a rectangle shape. This shower panel is designed to be installed as a wall mount shower panel. It is constructed with stainless steel. This shower panel comes with a stainless steel finish in Black color. This modern shower panel product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 x 1/8 in, Class 125 (ZUSA-PF-10227)
- PARKER Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H (PAB050-10FE-DO)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S27AJE25)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-CP)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-BN)
- GROHE Non-Return Valves (1411700M)
- American Imaginations Shower & Bathtub Parts