Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Switch Plate Stainless Steel
Mfr # AI-37057
Zoro # G010511432
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Mounting Type Wall Mount
- Width 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37057
- Zoro # G010511432
- UPC # 627622370573
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Electrical Switch Plate |
Weight | 0.5 lbs |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in stainless steel color. ELEVATE YOUR INTERIOR WITH THE MODERN CHARM OF A STAINLESS STEEL 3-GANG DECORATOR PLATE. DESIGNED TO ACCOMMODATE TWO SWITCHES OR OUTLETS, THIS PLATE COMBINES FUNCTIONALITY WITH CONTEMPORARY AESTHETICS. CRAFTED FOR DURABILITY, ITS STAINLESS STEEL CONSTRUCTION ENSURES A LONG-LASTING AND POLISHED ADDITION TO YOUR SPACE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (23848512)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 100A, 2 Pole, 120/240V AC (UBIA2100NI)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- NEXTGEN TP26LACP10 Nylon Wall Plate1 GangLight Almond (NE579626)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- American Imaginations Wall Plates