Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Switch Plate Stainless Steel
Mfr # AI-37056
Zoro # G510511437
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Length 0.5 in
- Width 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37056
- Zoro # G510511437
- UPC # 627622370566
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Electrical Switch Plate |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in stainless steel color. ELEVATE YOUR INTERIOR WITH THE MODERN CHARM OF A STAINLESS STEEL 2-GANG DECORATOR PLATE. DESIGNED TO ACCOMMODATE TWO SWITCHES OR OUTLETS, THIS PLATE COMBINES FUNCTIONALITY WITH CONTEMPORARY AESTHETICS. CRAFTED FOR DURABILITY, ITS STAINLESS STEEL CONSTRUCTION ENSURES A LONG-LASTING AND POLISHED ADDITION TO YOUR SPACE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Dual Volt Meter Rock Switch 10V-48VDC (421636-1)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- ENET Lc/Lc Smf Duplex Coupler (LC-COUP-SMF-DPLX-ENC)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON 4-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-4WP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- ABB OUTLET BOX COVER REC 1KO (58 C 6)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- American Imaginations Lighting Controls