Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Switch Plate Stainless Steel
Mfr # AI-37055
Zoro # G710511442
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Includes Electrical Switch Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37055
- Zoro # G710511442
- UPC # 627622370559
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in stainless steel color. EXPERIENCE THE SLEEK ALLURE OF A STAINLESS STEEL 1-GANG DECORATOR PLATE. THIS PLATE OFFERS A REFINED SOLUTION TO ENHANCE THE APPEARANCE OF YOUR SWITCHES OR OUTLETS, WHILE ITS DURABLE STAINLESS STEEL BUILD ENSURES LONGEVITY. ELEVATE YOUR SPACE WITH THIS SOPHISTICATED ADDITION THAT COMBINES FUNCTIONALITY AND AESTHETICS SEAMLESSLY. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- American Imaginations Lighting Controls