Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Switch Plate Stainless Steel
Mfr # AI-37054
Zoro # G510511444
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Length 0.5 in
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37054
- Zoro # G510511444
- UPC # 627622370542
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
Handle Type | Standard |
Shape | Rectangle |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in stainless steel color. IMMERSE YOUR SPACE IN MODERN FUNCTIONALITY WITH A STAINLESS STEEL TRIPLE TOGGLE SWITCH PLATE. THIS VERSATILE SWITCH PLATE ALLOWS YOU TO CONTROL THREE SEPARATE LIGHTING OR APPLIANCE SWITCHES EFFORTLESSLY. CRAFTED FROM DURABLE STAINLESS STEEL, IT NOT ONLY OFFERS RELIABLE PERFORMANCE BUT ALSO ADDS A SLEEK AND POLISHED TOUCH TO YOUR SURROUNDINGS. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- SPARK 2 Gang Duplex Receptable Wallpalte (SP3307859)
- American Imaginations Lighting Controls