Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Switch Plate Stainless Steel
Mfr # AI-37053
Zoro # G610511450
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Width 0.5 in
- Includes Electrical Switch Plate
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37053
- Zoro # G610511450
- UPC # 627622370535
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
Includes | Electrical Switch Plate |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in stainless steel color. ELEVATE YOUR INTERIOR WITH THE SOPHISTICATION OF A STAINLESS STEEL DOUBLE TOGGLE SWITCH PLATE. THIS SWITCH PLATE ACCOMMODATES TWO TOGGLE SWITCHES, OFFERING SEAMLESS CONTROL OVER MULTIPLE LIGHTING OR APPLIANCE SOURCES. CRAFTED FOR ENDURING QUALITY, ITS STAINLESS STEEL COMPOSITION ENSURES BOTH DURABILITY AND A CONTEMPORARY LOOK FOR YOUR SPACE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- FAITH Double Light Switch Cover or Outlet Wall Plate, 2-Gang 4.55 Inches x 4.63 Inches, White, 6PK (DWP2-WH-06)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- American Imaginations Lighting Controls