Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Switch Plate Stainless Steel
Mfr # AI-37052
Zoro # G910511433
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Width 0.5 in
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37052
- Zoro # G910511433
- UPC # 627622370528
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in stainless steel color. ENHANCE YOUR SPACE WITH THE ELEGANCE OF A STAINLESS STEEL SINGLE TOGGLE SWITCH PLATE. DESIGNED FOR BOTH FUNCTIONALITY AND AESTHETICS, THIS SWITCH PLATE COMPLEMENTS YOUR DECOR WHILE PROVIDING A CONVENIENT WAY TO CONTROL YOUR LIGHTING OR APPLIANCES. ITS DURABLE STAINLESS STEEL CONSTRUCTION ENSURES LONG-LASTING PERFORMANCE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-10F-BLK)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- American Imaginations Lighting Controls