Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Receptacle Plate Stainless Steel
Mfr # AI-37059
Zoro # G910652297
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Width 0.5 in
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37059
- Zoro # G910652297
- UPC # 627622370597
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
Includes | Electrical Receptacle Plate |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in stainless steel color. DISCOVER THE DURABILITY AND FUNCTIONALITY OF A STAINLESS STEEL DUPLEX OUTLET. THIS OUTLET PROVIDES TWO PLUG-IN POINTS FOR YOUR ELECTRICAL NEEDS WHILE MAINTAINING A SLEEK AND MODERN APPEARANCE. WITH ITS STAINLESS STEEL CONSTRUCTION, IT OFFERS BOTH RELIABILITY AND A CONTEMPORARY TOUCH TO YOUR SPACE. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E3034S.41.02)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- D & H DISTRIBUTING Louvered Door & Frame Large LH 15in.X 20in. (MA3275845)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- EZGENERATION 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger, White (EZ2184837)
- CLARO Walplat 2G Claro Wht (CW-2-WH)
- American Imaginations Lighting Controls