Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Receptacle Plate Stainless Steel
Mfr # AI-37049
Zoro # G110652295
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Weight 0.5 lbs
- Includes Electrical Receptacle Plate
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37049
- Zoro # G110652295
- UPC # 627622370498
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
Weight | 0.5 lbs |
Includes | Electrical Receptacle Plate |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in stainless steel color. A SINGLE OUTLET, CONSTRUCTED FROM DURABLE STAINLESS STEEL, IS ON OFFER. THIS OUTLET IS DESIGNED TO PROVIDE A RELIABLE CONNECTION POINT FOR VARIOUS APPLICATIONS. ITS STAINLESS STEEL COMPOSITION ENSURES RESISTANCE TO CORROSION AND ENHANCES ITS LONGEVITY. THIS VERSATILE OUTLET IS SUITABLE FOR BOTH INDOOR AND OUTDOOR USAGE, MAKING IT A PRACTICAL CHOICE FOR DIFFERENT ENVIRONMENTS. EXPERIENCE THE BENEFITS OF A STAINLESS STEEL SINGLE OUTLETS ROBUSTNESS AND FUNCTIONALITY. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 11" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-11)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450G)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- American Imaginations Wall Plates