Shop All Wall Plates
American Imaginations
Rectangle Stainless Steel Electrical Plate Cover Stainless Steel
Mfr # AI-37058
Zoro # G410652292
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Includes Electrical Plate Cover
- Width 0.5 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37058
- Zoro # G410652292
- UPC # 627622370580
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
Includes | Electrical Plate Cover |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical plate cover in stainless steel color. EXPERIENCE THE ELEGANCE OF A STAINLESS STEEL WALL PLATE THAT SEAMLESSLY BLENDS WITH YOUR DECOR. CRAFTED FOR DURABILITY AND STYLE, THIS WALL PLATE OFFERS A SOPHISTICATED SOLUTION TO COVER SWITCHES, OUTLETS, OR OTHER WALL OPENINGS. ELEVATE YOUR SPACE WITH THE TIMELESS APPEAL OF STAINLESS STEEL IN THIS VERSATILE AND FUNCTIONAL DESIGN. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- FUNCTIONAL DEVICES-RIB Four Track Mount Relay, 15A, SPDT (RIBMN24C-4T)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- CORTECH USA , , High Security Single Blank Cover Plate, W/Hardware 1/Pack (TPBB)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- American Imaginations Wall Plates