Shop All Light Fixture Parts
American Imaginations
Rectangle Silver Crossbar Stainless Steel
Mfr # AI-37474
Zoro # G110796098
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37474
- Zoro # G110796098
- UPC # 627622374748
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Silver |
Material | Stainless Steel |
Includes | Crossbar |
Weight | 0.5 lbs |
Lens Shape | Rectangle |
Mounting | Bulb Socket |
Finish | Brushed |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x crossbar in silver color. THE CROSSBAR-STANDARD, MADE OF METAL, COMES WITH 2 SCREWS AND IS SUITABLE FOR 4 ROUND BOXES. THIS COMPONENT IS DESIGNED TO FACILITATE SECURE MOUNTING AND INSTALLATION OF VARIOUS FIXTURES. ITS COMPATIBILITY WITH 4 ROUND BOXES ENSURES A RELIABLE ATTACHMENT METHOD FOR YOUR FIXTURES. This crossbar features a rectangle shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This crossbar is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 GREEN 30W (A19/TG/LED)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- AMERICAN LIGHTING White Finish, SPEC8-5CCT-AZ (SPEC8-5CCT-AZ)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILC Replacement for Fuller Ultraviolet 2019 Filter replacement light bulb lamp (2019 FILTER FULLER ULTRAVIOLET)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR1 LED ALO SWW2 UVOLT PE DDBTXD)
- ILC Replacement For LIGHT BULB LAMP, ROBT 01527P (ROBT 01527P)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- ELCO LIGHTING 48 Steel Stem Track Accessory" (EP904B)
- TOPAZ ELECTRIC Topaz Electric L4T8B-850-14F-DE-39 4 ft. 14W Bypass Ballast Bulb - Pack of 25 (L4T8B/850/14F/DE-39)
- American Imaginations Light Fixture Parts