Shop All Wall Plates
American Imaginations
Rectangle Red Electrical Switch Plate Stainless Steel
Mfr # AI-37051
Zoro # G010511456
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Stainless Steel
- Finish Paint
- Mounting Type Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37051
- Zoro # G010511456
- UPC # 627622370511
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 2.75 in |
Details
Color | Red |
Material | Stainless Steel |
Finish | Paint |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Includes | Electrical Switch Plate |
Handle Type | Standard |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in red color. CRAFTED FROM STAMPED STEEL, THIS RED EMERGENCY SWITCH PLATE ENHANCES VISIBILITY FOR CRUCIAL SWITCHES, ENSURING QUICK ACCESS DURING EMERGENCIES. ITS PROMINENT ON AND OFF INDICATORS PROVIDE CLEAR GUIDANCE, FURTHER AIDING IN URGENT SITUATIONS. ADD THIS DURABLE AND FUNCTIONAL RED SWITCH PLATE TO YOUR SPACE TO ENHANCE SAFETY AND RESPONSE TIMES. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is red and it comes with red hardware. 2.75-in. Width left to right. 4.5-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- American Imaginations Lighting Controls