Shop All Wall Plates
American Imaginations
Rectangle Ivory Electrical Switch Plate Plastic
Mfr # AI-37093
Zoro # G710511459
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Width 0.5 in
- Length 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37093
- Zoro # G710511459
- UPC # 627622370931
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Electrical Switch Plate |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in ivory color. ELEVATE YOUR INTERIOR WITH THE IVORY 4-GANG DECORATOR PLATE. DESIGNED TO HOST FOUR DECORATOR-STYLE SWITCHES OR OUTLETS, THIS PLATE SEAMLESSLY BLENDS FUNCTIONALITY WITH A TOUCH OF SOPHISTICATION. ENHANCE YOUR SPACES AESTHETICS AND UTILITY WITH THE IVORY 4-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- COMPREHENSIVE Single Gang Wallplate - Anodized Black - HD15- Stereo Mini - Passthru (WP-1520-E-P-AB)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- American Imaginations Wall Plates