Shop All Wall Plates
American Imaginations
Rectangle Ivory Electrical Switch Plate Plastic
Mfr # AI-37088
Zoro # G210511454
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Width 0.5 in
- Mounting Type Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37088
- Zoro # G210511454
- UPC # 627622370887
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Wall Mount |
Shape | Rectangle |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Electrical Switch Plate |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in ivory color. AN IVORY 3-GANG DECORATOR PLATE IS NOW AVAILABLE. DESIGNED FOR TRIPLE DECORATOR-STYLE SWITCHES OR OUTLETS, THIS PLATE COMBINES FUNCTIONALITY WITH A CLEAN AND TIMELESS AESTHETIC. UPGRADE YOUR SPACE WITH THE VERSATILITY AND SIMPLICITY OF THE WHITE 3-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 250' Length (14UL1015STRBLA250)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- GE Molded Case Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Wallplates P17-W (88007)
- American Imaginations Wall Plates