Shop All Wall Plates
American Imaginations
Rectangle Ivory Electrical Switch Plate Plastic
Mfr # AI-37085
Zoro # G410511452
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Mounting Type Wall Mount
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37085
- Zoro # G410511452
- UPC # 627622370856
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Wall Mount |
Shape | Rectangle |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in ivory color. AN IVORY 2-GANG DECORATOR PLATE IS CURRENTLY OFFERED FOR SALE. THIS PLATE IS DESIGNED TO ACCOMMODATE TWO DECORATOR-STYLE SWITCHES OR OUTLETS. ITS IVORY COLOR ADDS A TOUCH OF ELEGANCE TO YOUR INTERIOR DECOR. WITH ITS DUAL-GANG CONFIGURATION, IT PROVIDES A SEAMLESS FIT FOR MODERN ELECTRICAL SETUPS THAT REQUIRE MULTIPLE SWITCHES OR OUTLETS IN CLOSE PROXIMITY. ENHANCE BOTH FUNCTIONALITY AND AESTHETICS WITH THIS IVORY 2-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- AMERELLE Chelsea Wallplt 3Tog Ab (149TTTDB)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- American Imaginations Wall Plates