Shop All Wall Plates
American Imaginations
Rectangle Ivory Electrical Switch Plate Plastic
Mfr # AI-37063
Zoro # G610511436
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Length 0.5 in
- Mounting Type Wall Mount
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37063
- Zoro # G610511436
- UPC # 627622370634
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Electrical Switch Plate |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in ivory color. CREATE A SEAMLESS LOOK FOR YOUR SWITCHES WITH A 5-SWITCH IVORY TOGGLE SWITCH PLATE. DESIGNED TO COVER FOUR SWITCHES, THIS PLATE COMBINES PRACTICALITY AND ELEGANCE IN ONE. ELEVATE YOUR INTERIOR WITH THE TIMELESS CHARM OF AN IVORY SWITCH PLATE THAT BLENDS EFFORTLESSLY WITH VARIOUS DECOR STYLES. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- SOUTHWIRE One In. Red Thermo Plastic Anti Short Insulating Bushing (ASB-5)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WJW-D)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- American Imaginations Wall Plates