Shop All Wall Plates
American Imaginations
Rectangle Ivory Electrical Switch Plate Plastic
Mfr # AI-37062
Zoro # G710511428
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Mounting Type Wall Mount
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37062
- Zoro # G710511428
- UPC # 627622370627
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Electrical Switch Plate |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in ivory color. CREATE A SEAMLESS LOOK FOR YOUR SWITCHES WITH A 4-SWITCH IVORY TOGGLE SWITCH PLATE. DESIGNED TO COVER FOUR SWITCHES, THIS PLATE COMBINES PRACTICALITY AND ELEGANCE IN ONE. ELEVATE YOUR INTERIOR WITH THE TIMELESS CHARM OF AN IVORY SWITCH PLATE THAT BLENDS EFFORTLESSLY WITH VARIOUS DECOR STYLES. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- TRIPP LITE UPS System, 550VA, 4 Outlets, Wall, Out: 110/115/120V , In:120V AC (AV550SC)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 20A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-20)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- TITAN3 TECHNOLOGY 2-Gang Decorator Plastic Wall Plate, White Textured, 5PK (TPPW-RR-5)
- AMERELLE Perry Textured White 2 gang Stamped Steel Rocker Wall Plate (635RRW)
- American Imaginations Wall Plates