Shop All Wall Plates
American Imaginations
Rectangle Ivory Electrical Receptacle Plate Plastic
Mfr # AI-37064
Zoro # G110652301
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- For Use With Residential/Non-Residential
- Length 0.5 in
- Includes Electrical Receptacle Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37064
- Zoro # G110652301
- UPC # 627622370641
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Ivory |
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Electrical Receptacle Plate |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in ivory color. EXPERIENCE CONVENIENCE WITH A SINGLE IVORY OUTLET, OFFERING A RELIABLE SOLUTION FOR YOUR ELECTRICAL NEEDS. ITS SUBTLE IVORY HUE COMPLEMENTS VARIOUS INTERIOR DESIGNS, SEAMLESSLY INTEGRATING INTO YOUR SPACE. ELEVATE FUNCTIONALITY AND AESTHETICS WITH THIS VERSATILE IVORY OUTLET. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- American Imaginations Lighting Controls