Shop All Wall Plates
American Imaginations
Rectangle Grey Electrical Plate Cover Stainless Steel
Mfr # AI-37504
Zoro # G210652287
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Stainless Steel
- Finish Paint
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37504
- Zoro # G210652287
- UPC # 627622375042
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Grey |
Material | Stainless Steel |
Finish | Paint |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
Includes | Electrical Plate Cover |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical plate cover in grey color. THE SINGLE SWITCHOUTLET COVER IS CRAFTED FROM DIE-CAST MATERIAL AND INCLUDES A GASKET FOR ADDED PROTECTION. THIS COVER PROVIDES A PRACTICAL SOLUTION FOR SHIELDING SINGLE SWITCHES OR OUTLETS, ENSURING DURABILITY AND FUNCTIONALITY. ITS DIE-CAST CONSTRUCTION AND INCLUDED GASKET CONTRIBUTE TO A SECURE AND RELIABLE ELECTRICAL ENCLOSURE. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- WIEGMANN Enclosure Floor Stand, NOVAL Accessory, 10 Gang, Carbon Steel, Kit (FK0608)
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- EZGENERATION SmartlockPro 15A 125V Duplex Light Gray GFCI Outlet 5-15R (EZ3306202)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- American Imaginations Wall Plates