Shop All Wall Plates
American Imaginations
Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel
Mfr # AI-37140
Zoro # G510652307
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Includes Electrical Plate Cover
- Length 0.5 in
- Width 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37140
- Zoro # G510652307
- UPC # 627622371402
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 2.125 in |
Details
Material | Steel |
Finish | Galvanized |
Includes | Electrical Plate Cover |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical plate cover in galvanized steel color. THE UTILITY BOX COVER FOR A SINGLE OUTLET BOASTS A WIDTH OF 2.125 INCHES, PROVIDING AMPLE SPACE TO ACCOMMODATE WIRING AND CONNECTIONS. ITS DESIGN FOCUSES ON PRACTICALITY, ENSURING THAT IT FITS SEAMLESSLY OVER UTILITY BOXES WHILE OFFERING EASY ACCESS TO THE OUTLET. THIS COVER IS TAILORED FOR SINGLE OUTLETS, MAKING IT A SUITABLE CHOICE FOR VARIOUS ELECTRICAL INSTALLATIONS. ITS USER-FRIENDLY FEATURES MAKE INSTALLATION AND MAINTENANCE HASSLE-FREE. WHETHER FOR RESIDENTIAL OR COMMERCIAL USE, THIS UTILITY BOX COVER WITH ITS 2.125-INCH WIDTH ENSURES EFFICIENT AND ORGANIZED ELECTRICAL SETUPS. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2.125-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- SATCO Satco 90-2208 6 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, Black (90/2208)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- D & H DISTRIBUTING Louvered Door & Frame Large LH 15in.X 20in. (MA3275845)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- American Imaginations Lighting Controls