Shop All Wall Plates
American Imaginations
Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel
Mfr # AI-37130
Zoro # G410652285
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Includes Electrical Plate Cover
- Weight 0.5 lbs
- Width 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37130
- Zoro # G410652285
- UPC # 627622371303
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 2.375 in |
Length | 0.5 in |
Details
Material | Steel |
Finish | Galvanized |
Includes | Electrical Plate Cover |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical plate cover in galvanized steel color. THE UTILITY BOX COVER FOR A SINGLE OUTLET IS DESIGNED WITH A WIDTH OF 2.375 , ENSURING A SNUG FIT OVER THE OUTLET BOX. ITS PRECISE DIMENSIONS MAKE IT SUITABLE FOR CONCEALING AND PROTECTING THE ELECTRICAL COMPONENTS WITHIN. THIS COVER EFFICIENTLY SAFEGUARDS THE OUTLET FROM DUST, MOISTURE, AND ACCIDENTAL CONTACT, ENHANCING SAFETY. ITS COMPACT DESIGN BLENDS SEAMLESSLY WITH THE SURROUNDINGS WHILE OFFERING EASY ACCESS TO THE OUTLET WHEN NEEDED. CRAFTED WITH ATTENTION TO DETAIL, THIS UTILITY BOX COVER COMBINES FUNCTIONALITY WITH AN UNOBTRUSIVE APPEARANCE. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T50D13)
- NVENT CADDY Channel Nut w/ Top Spring, 1/4-20 In (TSNT0025EG)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ2R)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P126I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ2)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- American Imaginations Wall Plates