Shop All Wall Plates
American Imaginations
Rectangle Coffee Electrical Switch Plate Plastic
Mfr # AI-37061
Zoro # G010511449
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coffee
- Material Plastic
- Length 0.5 in
- Includes Electrical Switch Plate
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37061
- Zoro # G010511449
- UPC # 627622370610
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Coffee |
Material | Plastic |
Includes | Electrical Switch Plate |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in coffee color. INFUSE YOUR INTERIOR WITH WARMTH USING A DOUBLE BROWN TOGGLE SWITCH PLATE. THIS PLATE IS TAILORED TO ACCOMMODATE TWO SWITCHES, OFFERING BOTH FUNCTIONALITY AND AESTHETIC APPEAL. ELEVATE YOUR DECOR WITH THIS BROWN-FINISHED SWITCH PLATE THAT BRINGS A COZY TOUCH TO YOUR SPACE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is coffee and it comes with coffee hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- ZORO SELECT Strut Channel, 3 ft.L, Solid, 14 Gauge (FS-500 GR 36.00)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- American Imaginations Wall Plates