Shop All Wall Plates
American Imaginations
Rectangle Coffee Electrical Switch Plate Plastic
Mfr # AI-37060
Zoro # G110511448
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coffee
- Material Plastic
- For Use With Residential/Non-Residential
- Length 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37060
- Zoro # G110511448
- UPC # 627622370603
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Coffee |
Material | Plastic |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
Shape | Rectangle |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in coffee color. ENHANCE YOUR SPACE WITH A SINGLE BROWN TOGGLE SWITCH OUTLET THAT COMBINES FUNCTIONALITY AND STYLE. THIS OUTLET FEATURES A CHARMING BROWN FINISH AND IS DESIGNED TO PROVIDE CONVENIENT CONTROL OVER YOUR LIGHTING OR APPLIANCES. ELEVATE YOUR INTERIOR WITH THIS VERSATILE AND VISUALLY APPEALING SWITCH OUTLET. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is coffee and it comes with coffee hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Brown (HS369-S10-BROWN)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- American Imaginations Wall Plates