Shop All Wall Plates
American Imaginations
Rectangle Coffee Electrical Receptacle Plate Plastic
Mfr # AI-37065
Zoro # G710652299
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coffee
- Material Plastic
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37065
- Zoro # G710652299
- UPC # 627622370658
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Coffee |
Material | Plastic |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
Includes | Electrical Receptacle Plate |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in coffee color. DISCOVER PRACTICALITY IN THE FORM OF A PLASTIC DUPLEX OUTLET, DESIGNED TO CATER TO YOUR ELECTRICAL REQUIREMENTS. THIS OUTLET PROVIDES TWO PLUG-IN POINTS FOR YOUR DEVICES WHILE FEATURING A DURABLE PLASTIC CONSTRUCTION. ITS VERSATILE DESIGN ENSURES COMPATIBILITY WITH VARIOUS SETTINGS, MAKING IT AN IDEAL CHOICE FOR BOTH RESIDENTIAL AND COMMERCIAL SPACES. ELEVATE YOUR ELECTRICAL ACCESS WITH THE FUNCTIONALITY AND RELIABILITY OF THIS PLASTIC DUPLEX OUTLET. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is coffee and it comes with coffee hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 3Pos, 22mm (ZB5AG03D)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- MULBERRY Number of Gangs: 10 Steel, Painted/Wrinkle Finish, Ivory (99080)
- CABLE WHOLESALE 3 Port Single Gang Keystone Wall Plate - White (301-3K-W)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- American Imaginations Lighting Controls