Shop All Wall Plates
American Imaginations
Rectangle Black Electrical Switch Plate Plastic
Mfr # AI-37138
Zoro # G210511447
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 0.5 in
- Width 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37138
- Zoro # G210511447
- UPC # 627622371389
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Black |
Material | Plastic |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in black color. THE PHENOLIC DEVICE BOX COVER COMES IN A SLEEK BLACK COLOR, OFFERING A PROFESSIONAL AND SOPHISTICATED APPEARANCE. ITS KEY FEATURE INCLUDES A SINGLE SWITCH, PROVIDING CONVENIENT CONTROL IN A COMPACT DESIGN. THE BLACK COVER NOT ONLY ADDS TO THE AESTHETICS BUT ALSO HELPS THE DEVICE BLEND SEAMLESSLY WITH VARIOUS SETTINGS. ITS PHENOLIC CONSTRUCTION ENSURES DURABILITY AND RESISTANCE TO VARIOUS ENVIRONMENTAL FACTORS. THIS DEVICE BOX COVER IS A PRACTICAL CHOICE FOR THOSE SEEKING A FUNCTIONAL AND STYLISH SOLUTION FOR THEIR ELECTRONIC COMPONENTS. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS52K5)
- PENTAIR Lighted End Seal Kit Wire Splice Kit Heat Shrink Tubing, E100LR1A (E-100-LR1-A)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- American Imaginations Wall Plates