Shop All Wall Plates
American Imaginations
Rectangle Black Electrical Switch Plate Plastic
Mfr # AI-37098
Zoro # G110511455
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 0.5 in
- Width 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37098
- Zoro # G110511455
- UPC # 627622370986
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Black |
Material | Plastic |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in black color. ENHANCE YOUR INTERIOR WITH THE BLACK MID-SIZE 3-GANG DECORATOR PLATE, NOW WITH AN INCREASED SIZE OF 0.375 INCHES. DESIGNED TO ACCOMMODATE THREE DECORATOR-STYLE SWITCHES OR OUTLETS, THIS PLATE SEAMLESSLY COMBINES A SLEEK DESIGN WITH PRACTICALITY. ELEVATE YOUR SPACE WITH THE BOLD AND FUNCTIONAL BLACK MID-SIZE 3-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Blue (HBL4APBL)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- American Imaginations Lighting Controls