Shop All Wall Plates
American Imaginations
Rectangle Black Electrical Switch Plate Plastic
Mfr # AI-37090
Zoro # G310511453
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Mounting Type Wall Mount
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37090
- Zoro # G310511453
- UPC # 627622370900
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Black |
Material | Plastic |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | Electrical Switch Plate |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in black color. EXPERIENCE THE CONVENIENCE OF A SLIGHTLY LARGER MID-SIZE 2-GANG DECORATOR PLATE, NOW 0.375 INCHES LARGER. THIS EXPANDED SIZE OFFERS MORE COVERAGE WHILE ACCOMMODATING TWO DECORATOR-STYLE SWITCHES OR OUTLETS. ELEVATE YOUR ELECTRICAL SETUP WITH THE ENHANCED DIMENSIONS OF THE MID-SIZE 2-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- American Imaginations Lighting Controls