Shop All Wall Plates
American Imaginations
Rectangle Black Electrical Switch Plate Plastic
Mfr # AI-37081
Zoro # G210511430
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 0.5 in
- Length 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37081
- Zoro # G210511430
- UPC # 627622370818
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Black |
Material | Plastic |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Shape | Rectangle |
Handle Type | Standard |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in black color. EXPERIENCE THE CONVENIENCE OF A MID-SIZE 1-GANG DECORATOR PLATE, FEATURING DIMENSIONS 0.375 INCHES LARGER THAN STANDARD. THIS PLATE PROVIDES EXTRA COVERAGE FOR YOUR SWITCHES OR OUTLETS WHILE MAINTAINING A BALANCED AND STYLISH APPEARANCE. ELEVATE YOUR INTERIOR WITH THE FUNCTIONALITY AND SUBTLE DESIGN ENHANCEMENT OF THIS SLIGHTLY LARGER 1-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- American Imaginations Wall Plates