Shop All Wall Plates
American Imaginations
Rectangle Black Electrical Receptacle Plate Plastic
Mfr # AI-37137
Zoro # G310652286
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Mounting Type Wall Mount
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37137
- Zoro # G310652286
- UPC # 627622371372
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Black |
Material | Plastic |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Includes | Electrical Receptacle Plate |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in black color. THE COLOR OF THE PHENOLIC DEVICE BOX COVER IS BLACK, OFFERING A DISTINCT APPEARANCE. IT COMES WITH THE FEATURE OF A DUPLEX OUTLET, ADDING PRACTICALITY TO ITS DESIGN. THE DEVICE BOX COVER, CRAFTED FROM PHENOLIC MATERIAL, IS ELEGANTLY PRESENTED IN A BLACK HUE. HIGHLIGHTING ITS FUNCTIONALITY, THE COVER INCLUDES A DUPLEX OUTLET FOR ADDED CONVENIENCE. THE DEVICE BOX COVERS BLACK COLOR COMPLEMENTS ITS INCLUSION OF A DUPLEX OUTLET, ENSURING BOTH AESTHETIC APPEAL AND USABILITY. This electrical receptacle plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- MIDWEST FASTENER 16 WG to 14 WG x #10 Uninsulated Ring Terminals 25PK (70071)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- LEVITON Outdoor Cvr Plate (4976-GY)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- American Imaginations Lighting Controls