Shop All Wall Plates
American Imaginations
Rectangle Beige Electrical Switch Plate Plastic
Mfr # AI-37103
Zoro # G610511443
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Plastic
- Length 0.5 in
- Mounting Type Wall Mount
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37103
- Zoro # G610511443
- UPC # 627622371037
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Beige |
Material | Plastic |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
Includes | Electrical Switch Plate |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in beige color. OPTIMIZE YOUR WALL PLATE SETUP WITH THE DECORATOR ADAPTER PLATE, DESIGNED TO ENABLE THE INSTALLATION OF TOGGLE SWITCHES OR STANDARD DIMMERS ONTO DECORATOR WALL PLATES. THIS ADAPTER PLATE STREAMLINES COMPATIBILITY, ENHANCING THE VERSATILITY OF YOUR ELECTRICAL COMPONENTS. ELEVATE YOUR INSTALLATION OPTIONS WITH THE DECORATOR ADAPTER PLATE FOR SEAMLESS INTEGRATION. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- HUBBELL Angle Adapter Box (AA2030PS)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- WHITECAP TEAK Rocker Switch Duplex Cover Plate (60175)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- American Imaginations Lighting Controls