Shop All Wall Plates
American Imaginations
Rectangle Beige Electrical Switch Plate Plastic
Mfr # AI-37096
Zoro # G510511451
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Plastic
- Mounting Type Wall Mount
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37096
- Zoro # G510511451
- UPC # 627622370962
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Beige |
Material | Plastic |
Mounting Type | Wall Mount |
Handle Type | Standard |
Weight | 0.5 lbs |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in beige color. TRANSFORM YOUR INTERIOR WITH THE BEIGE 6-GANG DECORATOR PLATE. PURPOSE-BUILT TO ACCOMMODATE SIX DECORATOR-STYLE SWITCHES OR OUTLETS, THIS PLATE SEAMLESSLY MERGES FUNCTIONALITY WITH A WARM AND INVITING AESTHETIC. ELEVATE YOUR SPACES UTILITY AND CHARM WITH THE BEIGE 6-GANG DECORATOR PLATE. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9RH13)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- HUBBELL 30a Watertight Replacement Caps (HBL50W54)
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- American Imaginations Wall Plates