Shop All Wall Plates
American Imaginations
Rectangle Beige Electrical Plate Cover Plastic
Mfr # AI-37100
Zoro # G510652291
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Plastic
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37100
- Zoro # G510652291
- UPC # 627622371006
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Beige |
Material | Plastic |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Includes | Electrical Plate Cover |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical plate cover in beige color. INTEGRATE A TOUCH OF ELEGANCE INTO YOUR ELECTRICAL SETUP WITH THE WHITE DECORATOR FILLER PLATE. DESIGNED FOR A SEAMLESS FIT, THIS PLATE HELPS COVER UNUSED OPENINGS WITH A CLEAN AND UNOBTRUSIVE AESTHETIC. ELEVATE YOUR INTERIORS APPEARANCE AND FUNCTIONALITY WITH THE WHITE DECORATOR FILLER PLATE. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- American Imaginations Wall Plates