Shop All Plug Fuses
American Imaginations
Plug Fuse, S Series, Time-Delay, 30A
Mfr # AI-35066
Zoro # G204845404
product price: $36.59
/ea
Sold in multiples of 10 for $365.90
$365.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- Body Style Screw-In
- Body Material Brass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35066
- Zoro # G204845404
- UPC # 627622350667
- Country of Origin Canada
- Category Plug Fuses
Dimensions
Length | 2.63 |
Details
Item | Plug Fuse |
Series | S |
Speed | Time-Delay |
Amps | 30A |
Body Style | Screw-In |
Body Material | Brass |
DC Voltage Rating | Not Rated |
Description
THIS PRODUCT INCLUDE(S): 1x plug fuse - time delay in brass color (35066). 30 AMP. BRASS PLUG FUSE - TIME DELAY This plug fuse - time delay features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This plug fuse - time delay is made with brass. The primary color of this product is brass and it comes with brass hardware. 2.63-in. Width (left to right). 2.63-in. Depth (back to front). 2.63-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Ells 3/4-In Service Entrance (59507)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- AMERICAN IMAGINATIONS Plug Fuse, P Series, 25A (AI-35061)
- AMERICAN IMAGINATIONS Plug Fuse, P Series, 15A (AI-35059)
- EATON BUSSMANN Plug Fuse, CLE Series, 125A, 15500V AC, 63kA at 15500V AC (15CLE-125E-D)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 20A, 125V AC (BP/MB-20)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- EATON BUSSMANN Plug Fuse, FWX Series, High Speed, 800A, 250V AC, Non-Indicating, 200kA at 250V AC, 50kA at 250V DC (FWX-800A)
- EATON BUSSMANN Bussmann - Cooper SL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (SL-15PK4)
- American Imaginations Plug Fuses