Shop All Plug Fuses
American Imaginations
Plug Fuse, P Series, 25A
Mfr # AI-35061
Zoro # G604845363
product price: $34.39
/ea
Sold in multiples of 10 for $343.90
$343.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series P
- Body Style Screw-In
- Body Material Brass
- DC Voltage Rating Not Rated
- Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35061
- Zoro # G604845363
- UPC # 627622350612
- Country of Origin Canada
- Category Plug Fuses
Dimensions
Length | 3.75 |
Details
Item | Plug Fuse |
Series | P |
Amps | 25A |
Body Style | Screw-In |
Body Material | Brass |
DC Voltage Rating | Not Rated |
Description
THIS PRODUCT INCLUDE(S): 1x plug fuse in brass color (35061). 25 AMP PLUG FUSE TYPE P This plug fuse features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This plug fuse is made with brass. The primary color of this product is brass and it comes with brass hardware. 2.63-in. Width (left to right). 3.75-in. Depth (back to front). 2.63-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- AMERICAN IMAGINATIONS Plug Fuse, P Series, 15A (AI-35059)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- BUSSMAN Plug Fuse, MB Series, 15 A, 125V AC (BP/MB-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- American Imaginations Fuses