Shop All Fuse Accessories
American Imaginations
Plug Fuse Head, 30A, 120V AC
Mfr # AI-36654
Zoro # G810835998
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 120V AC
- Weight 0.3 lbs
- Includes Plug-In Fuse Head
- Color Black
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36654
- Zoro # G810835998
- UPC # 627622366545
- Country of Origin Canada
- Category Fuse Accessories
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
AC Voltage Rating | 120V AC |
Weight | 0.3 lbs |
Includes | Plug-In Fuse Head |
Color | Black |
Body Style | Screw-In |
Amps | 30A |
For Use With | Residential/Non-Residential |
Item | Plug Fuse Head |
DC Voltage Rating | Not Rated |
Body Material | Plastic |
Install Type | Plug |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x plug-in fuse head in black color. AMPS- 2 X 30A AND 120V.THE PLUG-IN FUSE HEAD IS DESIGNED FOR SINGLE POLE APPLICATIONS. IT IS A COMPONENT USED IN ELECTRICAL SYSTEMS FOR CIRCUIT PROTECTION. THE FUSE HEAD IS SPECIFICALLY DESIGNED TO BE INSERTED INTO A FUSE SOCKET OR HOLDER. ITS PURPOSE IS TO PROVIDE A SECURE CONNECTION AND PROPER ELECTRICAL PROTECTION FOR THE CIRCUIT. THE SINGLE POLE DESIGN ENSURES COMPATIBILITY WITH CIRCUITS THAT REQUIRE PROTECTION ON A SINGLE PHASE OR LEG. This plug-in fuse head features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This plug-in fuse head is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-225-EL)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1403-100)
- ABB A50-40-00-84, A50, 4P CONTR, 110/50,110-120/60 (A50-40-00-84)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- VICTRON ENERGY Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type (CIP100200100)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- DINSTORAGE Fuse Holder, DsUnv1 Din Rail Base, DsUnv2 Surface Mount Base W Adhesive Strip (DS-FV10)
- PICO ATC Mini Fuse Tap (1593X)
- American Imaginations Fuse Accessories