Shop All Plug Adapters
American Imaginations
Plastic White Plug Adapter-Duplex
Mfr # AI-37722
Zoro # G810794301
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cord Length 0.5 in
- For Use With Residential/Non-Residential
- Jacket Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37722
- Zoro # G810794301
- UPC # 627622377220
- Country of Origin Canada
- Category Plug Adapters
Dimensions
Cord Length | 0.5 in |
Width | 0.5 in |
Details
Color | White |
For Use With | Residential/Non-Residential |
Jacket Material | Plastic |
Weight | 0.5 lbs |
Includes | Plug Adapter-Duplex |
Install Type | Insert |
Handle Type | Standard |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x plug adapter-duplex in white color. THIS WHITE PLUG ADAPTER IS DESIGNED WITH A DUPLEX CONFIGURATION, ALLOWING YOU TO CONNECT MULTIPLE DEVICES SIMULTANEOUSLY. IT FEATURES 4 CONDUCTORS, WHICH MEANS IT CAN ACCOMMODATE BOTH STANDARD TWO-PRONG AND THREE-PRONG PLUGS. THIS VERSATILITY MAKES IT A PRACTICAL CHOICE FOR VARIOUS ELECTRICAL NEEDS. THE WHITE COLOR NOT ONLY COMPLEMENTS MOST INTERIORS BUT ALSO ENSURES EASY VISIBILITY IN OUTLETS. WHETHER YOU NEED TO EXPAND YOUR POWER OPTIONS OR ADAPT DIFFERENT TYPES OF PLUGS, THIS PLUG ADAPTER WITH ITS 4 CONDUCTORS AND WHITE FINISH HAS YOU COVERED. This plug adapter-duplex features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This plug adapter-duplex is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Steel (583302)
- IFM Wireable M12 connector (E11145)
- EZGENERATION 15 Amp Yellow 125 Volt Polarized Cord Outlet (EZ337279)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- POWER FIRST Adapter, 3 Outlets, White (52NY46)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord (RVA1508L)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord (RVA1506L)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- AC WORKS L14-30P 30A 4-Prong Generator Plug to 10-30R 3-Prong Dryer Outlet (ADL14301030)
- American Imaginations Extension Cords & Power Strips