Shop All Wall Plates
American Imaginations
Plastic, White Finish, White
Mfr # AI-35047
Zoro # G404844177
product price: $36.15
/ea
Sold in multiples of 10 for $361.50
$361.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Finish White
- Height 0.37
- Length 4.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35047
- Zoro # G404844177
- UPC # 627622350476
- Country of Origin Canada
- Category Wall Plates
Dimensions
Height | 0.37 |
Length | 4.87 |
Width | 3.12 |
Details
Color | White |
Material | Plastic |
Finish | White |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical plate cover in white color (35047). WHITE BLANK PLATE. SINGLE GANG. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with plastic. The primary color of this product is white and it comes with white hardware. 3.12-in. Width (left to right). 4.87-in. Depth (back to front). 0.37-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Mounting Type | Wall Mount |
Description
THIS PRODUCT INCLUDE(S): 1x electrical plate cover in white color (35047). WHITE BLANK PLATE. SINGLE GANG. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with plastic. The primary color of this product is white and it comes with white hardware. 3.12-in. Width (left to right). 4.87-in. Depth (back to front). 0.37-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- HILLMAN 50' 28GA Anneal Wire (123119)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 70A, 3 Pole, 480V AC (HED43B070)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- SIGMA Sigma 14244 Gray 1 Gang Round Receptacle Vertical Cover (3459757)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- American Imaginations Lighting Controls