Shop All Wall Plates
American Imaginations
Plastic, White Finish, White
Mfr # AI-35043
Zoro # G704844402
product price: $36.39
/ea
Sold in multiples of 10 for $363.90
$363.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Finish White
- Height 0.25
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35043
- Zoro # G704844402
- UPC # 627622350438
- Country of Origin Canada
- Category Wall Plates
Dimensions
Height | 0.25 |
Width | 3.5 |
Length | 5.62 |
Details
Color | White |
Material | Plastic |
Finish | White |
Mounting Type | Wall Mount |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical switch plate in white color (35043). DECORA SWITCH OR RECEPTACLE REPAIR PLATE - MID SIZE. SINGLE GANG. 0.375 LARGER THAN OUR REGULAR PLATE. PERFECT FOR HIDING WALL DAMAGE AROUND OUTLET. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. 3.5-in. Width (left to right). 5.62-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch plate in white color (35043). DECORA SWITCH OR RECEPTACLE REPAIR PLATE - MID SIZE. SINGLE GANG. 0.375 LARGER THAN OUR REGULAR PLATE. PERFECT FOR HIDING WALL DAMAGE AROUND OUTLET. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. 3.5-in. Width (left to right). 5.62-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- AMERELLE Perry Textured White 2 gang Stamped Steel Rocker Wall Plate (635RRW)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- CHEVROLET Chevrolet 90151185-S Quality Parts Switch Plate (90151185-S)
- American Imaginations Wall Plates