Shop All Wall Plates
American Imaginations
Plastic, White Finish, White
Mfr # AI-35038
Zoro # G204844667
product price: $31.59
/ea
Sold in multiples of 10 for $315.90
$315.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Finish White
- Length 4.5
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35038
- Zoro # G204844667
- UPC # 627622350384
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 4.5 |
Width | 2.8 |
Height | 0.3 |
Details
Color | White |
Material | Plastic |
Finish | White |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical switch plate in white color (35038). WHITE CABLE OR TELEPHONE PLATE. INCLUDES BRACKET. SHATTER AND FADE RESISTANT. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. 2.8-in. Width (left to right). 4.5-in. Depth (back to front). 0.3-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Mounting Type | Wall Mount |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch plate in white color (35038). WHITE CABLE OR TELEPHONE PLATE. INCLUDES BRACKET. SHATTER AND FADE RESISTANT. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. 2.8-in. Width (left to right). 4.5-in. Depth (back to front). 0.3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- HONEYWELL 386449-1 Cc Nut & Ferrule 1/4" (386449-1)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- RACO 8500 250 In Switch Box With Ears (6151120)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- EZGENERATION 20 Amp White GFCI Receptacle (EZ338369)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- American Imaginations Wall Plates