Shop All Wall Plates
American Imaginations
Plastic White 75 OHM Jack and Plate
Mfr # AI-37725
Zoro # G210652294
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 0.5 in
- For Use With Residential/Non-Residential
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37725
- Zoro # G210652294
- UPC # 627622377251
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | 75 OHM Jack and Plate |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x 75 ohm jack and plate in white color. THIS 75-OHM JACK AND PLATE COMBINATION FEATURES A CLEAN AND VERSATILE WHITE COLOR, MAKING IT AN IDEAL CHOICE FOR A VARIETY OF HOME OR COMMERCIAL INSTALLATIONS. THE WHITE FINISH BLENDS SEAMLESSLY WITH MOST WALL SURFACES, ENSURING A NEAT AND INCONSPICUOUS APPEARANCE. THIS JACK AND PLATE SETUP IS DESIGNED FOR 75-OHM COAXIAL CABLES, COMMONLY USED IN AUDIO, VIDEO, AND COMMUNICATION APPLICATIONS. IT PROVIDES A FEMALE COAXIAL CONNECTOR ON THE PLATE, ALLOWING FOR EASY AND SECURE CONNECTIONS TO DEVICES SUCH AS TVS, CABLE MODEMS, OR ANTENNAS. WHETHER IN RESIDENTIAL OR PROFESSIONAL SETTINGS, THIS WHITE 75-OHM JACK AND PLATE COMBINATION OFFERS BOTH FUNCTIONALITY AND AESTHETIC APPEAL. This 75 ohm jack and plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This 75 ohm jack and plate is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 23 AWG, 1.0 lb, 625' Length, 0.0249" Diameter, Red (23HNSP)
- LOWELL RPC Power Strip 20A 5C (ACS-2018-5C-RPC-HW)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- AMERELLE Metro White 1 gang Ceramic Duplex Wall Plate (3000DW)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- American Imaginations Lighting Controls