Shop All Plug & Receptacle Parts
American Imaginations
Plastic Wall Mount Grey Toggle Switch Box Cover
Mfr # AI-36636
Zoro # G910512805
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.5 in
- Length 0.5 in
- Includes Toggle Switch Box Cover
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36636
- Zoro # G910512805
- UPC # 627622366361
- Country of Origin Canada
- Category Plug & Receptacle Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Plastic |
Includes | Toggle Switch Box Cover |
For Use With | Residential/Non-Residential |
Color | Grey |
Handle Type | Standard |
Weight | 0.3 lbs |
Install Type | Wall Mount |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x toggle switch box cover in grey color. INTRODUCING FS BOX COVER IN A SLEEK GREY COLOR THIS INNOVATIVE PRODUCT OFFERS STYLISH AND PRACTICAL PROTECTION FOR YOUR VALUABLE ITEMS. WITH ITS DURABLE CONSTRUCTION, SPACIOUS INTERIOR, AND CUSTOMIZABLE COMPARTMENTS, FS BOX COVER IN GREY PROVIDES A RELIABLE AND CONVENIENT STORAGE SOLUTION TO KEEP YOUR BELONGINGS ORGANIZED AND SECURE. This toggle switch box cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toggle switch box cover is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 5A, 250V AC (OT5)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- AMERICAN IMAGINATIONS 0.25 in. Rectangle Pressure Switch in Modern Style (AI-38648)
- AMERICAN IMAGINATIONS 1200W Rectangle White Digital Wall Switch Timer Plastic-Aluminum (AI-37436)
- AMERICAN IMAGINATIONS 500W Rectangle White Motion Sensor Switch in 120V (AI-37441)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- American Imaginations Plug & Receptacle Parts